Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teardrop Design Table Leg, 27 1/2 in (698 mm), Aluminum, Adjustable, PK 4

  • Mfr # 63271010

  • Zoro # G604654187


product price: $393.99
/pk 4, $98.50/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Aluminum
Capacity
max 150 kg
Size
3 1/8 in x 2 in (79 mm x 50.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63271010
Zoro #
G604654187
UPC #
773199660019
Country of Origin
Italy

Dimensions

Size
3 1/8 in x 2 in (79 mm x 50.8 mm)

Details

Material
Metal
Color
Aluminum
Capacity
max 150 kg

Description

These square textured aluminum table legs will add a wow factor to your design. Great finishing touch to your table or desk. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.