Zoro Homepage

Torino Collection 5 1/16-inch (128 mm) Brushed Nickel Transitional Cabinet Cup Pull

  • Mfr # BP8716128195

  • Zoro # G300970703


product price: $7.99
/ea

Key Features

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP8716128195
Zoro #
G300970703
UPC #
773199642886
Country of Origin
China

Details

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Cabinet Pull

Description

Transitional rectangular cup pull with faux screw embellishments. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 5 1/16 in (128 mm)
  • •Length (from left to right): 5 3/4 in (146 mm)
  • •Width (top-to-bottom): 15/16 in (24 mm)
  • •Projection (front to back): 15/16 in (24 mm)
  • •Finish: Brushed Nickel, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.