Zoro Homepage

Torino Collection 5 1/16-inch (128 mm) Matte Black Transitional Cabinet Cup Pull

  • Mfr # BP8716128900

  • Zoro # G100970750


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP8716128900
Zoro #
G100970750
UPC #
773199654971
Country of Origin
China

Details

Finish
Matte Black
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Cabinet Pull

Description

Find the perfect black hardware for your space. This pull in Matte Black finish is part of our Black line up of hardware. Transitional rectangular cup pull with faux screw embellishments. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 5 1/16 in (128 mm)
  • •Length (from left to right): 5 3/4 in (146 mm)
  • •Width (top-to-bottom): 15/16 in (24 mm)
  • •Projection (front to back): 15/16 in (24 mm)
  • •Finish: Matte Black, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.