94193 Premium Plus Freestanding Pet Gate with Door - Brown

  • Mfr # 94193
  • Zoro # G003956806
product price: 
$
337.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94193
Zoro #
G003956806
UPC #
803840941935
Country of Origin
China

Description

Richell’s new Premium Plus Freestanding Pet Gate with Door fits doorway and hallway openings from 34 in. to 63 in. wide! Plus, the specially designed walk-thru door opens in both directions and includes an upper/lower locking system to allow free movement and extra security! But the best bonus yet is the specially designed Side Panel that adjusts in increments of 10° to allow you more options for use in your home! Simply adjust the gate to fit your personal needs! Last but not least, eco-friendly wood complements home interiors beautifully as well as Richell's other fine wood pet products! It doesn’t get much better than this

General Product Information
  • Recommended for medium dogs 6.6 to 33 lbs .(3-15 kg.)
  • Instruction manual included
  • 1.75 in. space between wire slats
  • Wire is 7 Gage or 0.144 in.
  • Gate Door opening is 20.5 in. wide
  • Made from eco-friendly, sustainable Rubberwood
Features
1. Lockable Gate Door
  • The specially designed walk-thru gate door opens in both directions to allow convenient movement from room to room and includes an upper/lower locking system for extra pet security.
2. Expands to an Overall Width of 63 in.
  • Premium Plus Freestanding Pet Gate with Door fits doorway and hallway openings from 34 in to 63 in. wide!
3. Adjustable Side Panels
  • The specially designed Side Panel that adjusts in increments of 10° to allow you more options for use in your home! Simply adjust the gate to fit your personal needs
4. Rubber Feet Add Extra Protection
  • Rubber Feet protect your floor surface from scratches and unsightly marks, in addition to keeping the gate in place for extra pet security.
  • Side Panels adjust in increments of 10° to allow for more configurable options
  • Gate Door locks at the top and bottom for extra security
  • Free-standing design allows for easy placement anywhere in the home, anytime you need it
  • Side Panel design prevents tipping over
  • Color - Brown
  • Dimension (L x W x H) - 34-63 x 20.5-26 x 32 in.

Ratings & reviews