Shop THE LICKER STORE
See all product information
Create Account
Socorro 34.25 in Modern Jute Double-Cactus Cat Scratching Post with Flower Toys, Green/White
- Mfr # CTR1005A
- Zoro # G424932014
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Height
34.25 in
Width
23.25 in
Length
19 in
Max. Load
18 lbs
Features
Hardware included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR1005A
- Zoro #
- G424932014
- UPC #
- 196868078609
- Country of Origin
- China
- Max. Load
- 18 lbs
- Features
- Hardware included
- Dishwasher Safe
- No
- Item
- Cat Scratching Post
- Material
- Jute Rope
- Color
- Green
Dimensions
- Height
- 34.25 in
- Width
- 23.25 in
- Length
- 19 in
Description
Keep your cats happy and healthy with our stylish and sturdy cactus cat scratching post. Covered in durable jute for scratching, with flower toys on the arms and a wide base. Small cactus post design is perfect for a bedroom or living room.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.