This item is Discontinued.

Richell Usa 94542 Paw Trax Doggy Pads - 50Cnt - White 94542

94542 Paw Trax Doggy Pads - 50Cnt - White (Discontinued)

  • Mfr # 94542
  • Zoro # G703904435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94542
Zoro #
G703904435
UPC #
803840945421
Country of Origin
China

Description

Richell's PAW TRAX® Super Absorbent Doggy Pads are a definite must for new pet parents as well as pet owners with long-time companion pets. Richell’s doggy pads are specifically designed to withstand lots of moisture, dry quickly, control odor and wetness, and protect floor surfaces and keep pet’s paws dry. The quality and durability of the doggy pad is due to the unique four-layer design that works together to make the pad EXTREMELY absorbent.While the pad is specially designed for use with the PAW TRAX® Training Tray, it works great when used alone. It especially comes in handy when your little pal is not feeling so special. Great for all indoor pets.

Features
1. 1st layer
  • Quilted surface dries quickly
2. 2nd layer
  • Protective layer keeps moisture from surface
3. Polymer gel
  • Polymer gel locks in moisture &odor
4. 3rd layer
  • Protective layer provides extra absorbent protection
5. Final layer
  • Protective liner prevents leaking
  • Couint - 50
  • Color - White
  • Size - 17.7 x 23.6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.