Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Elite Pet Gate H6 Brown

  • Mfr # 94901

  • Zoro # G516338298


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94901
Zoro #
G516338298
UPC #
-
Country of Origin
China

Description

Richells award-wining Convertible Elite Pet Gate is now available for small, medium, and large size dogs! Our popular 6-panel pet gate can also be used as a room divider or pet pen and converts in just seconds! The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit. Each panel locks in place at 90 Degrees / 180 Degrees angles using a specially designed cap, providing extra stability. The gate's beautiful hardwood construction complements Richell's other fine wood pet products. General Product Information Recommended for small- large dogs 17.6 to 88 lbs. 8-40 kg. Instruction manual included L6 - 1 1/8 in. space between wire slats H6 - 1.5 in. space between wire slats Width of the Door opening: 25.6 in. Made from eco-friendly rubberwood Features 1. 3-in-1 Pet Gate The luxury of three pet products in one - Convertible Elite Pet Gate L6 and H6 convert quickly and easily from a free standing pet gate - to a room divider - to a pet pen 2. Lockable Door The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit. 3. Specially Designed Caps Each panel locks in place at 90 Degrees and 180 Degrees angles using a specially designed cap, which also provides extra stability. 4. Freestanding Pet Gate When used as a freestanding gate, Convertible Elite L6 and H6 are 129.9-134.4 in. wide. 5. Room Divider When used as a room divider, the Convertible Elite L6 and H6 are 135.8 in. wide. Please note because the position of the angles can vary when used in this set up that the overall widths may vary as well. 6. Pet Pen When used as a pet pen, the L6 is 68.9 x 31.9 x 20H in. and the H6 is 68.9 x 31.9 x 35.8 in H. Beautiful hardwood construction Easy to assemble Patent pending Type - H6 Color - Brown Dimension L x W x H - 135.8 x 29.1 x 35.8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.