Convertible Indoor-Outdoor Pet Playpen H4 - Soft Tan-Mocha

  • Mfr # 94191

  • Zoro # G415781447


product price:  $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94191
Zoro #
G415781447
UPC #
803840941911
Country of Origin
China

Description

Richell’s Convertible Indoor/Outdoor Pet Playpen: it’s stylish it’s multi-functional it’s three pet products in one! Made of durable plastic this playpen can be used safely indoors or outside.The playpen works great outdoors to keep your pet in its own area during family gatherings.It converts into a pet gate and room divider to confine your pet safely indoors in areas with larger openings.Because the playpen includes a lockable Gate Door your pet has easy access in/out of the playpen.When used as a gate or room divider the Gate Door allows you to move freely from one area to another without having to shuffle the entire unit.General Product Information.L4.Recommended for small dogs up to 17.6 lbs..H4.Recommended for small dogs up to 88 lbs..Instruction manual included.1.25 in.space between plastic slats.Durable blow-molded plastic construction Features 1.Specially Designed Caps.Specially designed caps lock the panels in place at 90° 120° and 180° angles for extra stability.2.Panels.The 4-Panel design allows for various size configurations from a gate to a room divider to an enclosed square.3.Lockable Gate Door.The lock provides extra pet security and easy mobility.4.Convertible Floor Tray.Protect your floor surfaces! The Convertible Floor Tray is designed to be used indoors with the 4 or 6- panel playpens..Lockable gate door provides extra pet security and easy mobility.Panel designed to allow for various size configurations.Easy to assemble.Easy to clean.Type.H4.Color.Soft Tan-Mocha.Dimension L x W x H.33.1 x 33.1 x 36 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.