Zoro Homepage

Deluxe Freestanding Pet Gate with Door Large - Brown

  • Mfr # 94190

  • Zoro # G015781533


product price: $499.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94190
Zoro #
G015781533
UPC #
803840941904
Country of Origin
China

Description

Richell’s new Deluxe Freestanding Pet Gate with Door fits doorway and hallway openings from 61.8 in. to 90.2 in. wide! Plus the specially designed walk-thru door opens in both directions locks automatically and remains open at 90° to allow you to move freely from one area to another. And like our other freestanding pet gates the Side Panels are designed to keep the gate from tipping over while the Rubber Feet keep it from scratching/sliding on hard floor surfaces. Eco-friendly wood complements home interiors beautifully as well as Richell's other fine wood pet products General Product Information -Medium gate is recommended for small to medium dogs 8.8 to 44 lbs.4-20 kg. -Large gate is recommended for medium to large dogs 17.6 to 88 lbs. 8-40 kg. -Instruction manual included -1.75 in. space between wire slats -Wire is 7 Gage or 0.144 in. -Gate Door opening is 19.5 in. wide -Made from eco-friendly sustainable Rubberwood Features 1. Lockable Gate Door -The specially designed walk-thru door opens in both directions locks automatically and remains open at 90° to allow you to move freely from one area to another. 2. Expands to an Overall Width of 90.2 in. -Deluxe Freestanding Pet Gate with Door fits doorway and hallway openings from 61.8 in. to 90.2 in. wide 3. Side Panels -The Side Panels are specially designed to keep the gate from tipping over and fold in for easy access to transport or store. 4. Rubber Feet Add Extra Protection -Rubber Feet protect your floor surface from scratches and unsightly marks in addition to keeping the gate in place for extra pet security. -Gate Door locks at the top and bottom for extra security -• Free-standing design allows for easy placement anywhere in the home anytime you need it -Color - Brown -Dimension L x W x H - 61.8-90.2 x 27 x 36.2 in. -Size - Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.