Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Pet Gate Small - Brown

  • Mfr # 94135

  • Zoro # G915781558


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94135
Zoro #
G915781558
UPC #
803840941355
Country of Origin
China

Description

Imagine this beautiful pet gate in your home. It's designed to keep your pet safely confined in most areas while allowing you to move freely about. Its low height allows you to simply step over with ease! Side panels are designed to keep the gate from tipping over plus the rubber feet keep it from sliding on hard floor surfaces. Its beautiful hardwood construction complements Richell's other fine wood pet products! Also available in Large HS and HL sizes. General Product Information -Recommended for small dogs 6.5 to 17.5 lbs. 3-8 kg. -Instruction manual included -1.25 in. space between wire slats -Wire is 7 Gage or 0.144 in. -Made from eco-friendly sustainable Rubberwood Features 1. Easy Step-Over Design -Richell's Freestanding Pet Gate Small is designed to move easily from area to another. Simply lift the gate and place it wherever it's needed most. Plus it's low enough to step over to allow movement from one room to another. 2. Expands to an Overall Width of 40.2 in. -The Freestanding Pet Gate Small is designed to fit doorway and hallway openings from 26.4 in.. wide up to 40.2 in. wide. The two front panels expand to your desired width by simply adjusting the screws keeping your pet safely confined in his/her special area. 3. Easy to Store or Take With You -It's designed with Side Panels that fold in for easy storage or transport! Simply fold the panels in to store the pet gate in a closet or garage or take it with you when traveling with your pet! The gate fits snugly into a trunk or on a luggage rack. 4. Rubber Feet Add Extra Protection -The Freestanding Pet Gate Small also includes Rubber Feet to protect your floor surface from scratches and unsightly marks in addition to keeping the gate in place for extra pet security. 5. Stylish Functional and Eco-Friendly -The Freestanding Pet Gate Small is made from rubberwood an eco-friendly sustainable wood. Richell selected this particular timber as it’s signature wood because of its high durability and tight grain which takes beautifully to a wide range of finishes. -Free-standing design allows for easy placement anywhere in the home anytime you need it -Low height easy to step over -Rubber Feet protect floor surfaces and prevent sliding -Side Panels fold in for easy storage or transport -Easy to assemble -Color - Brown -Dimension L X W X H - 26.4 - 40.2 x 17.7 x 20.1 in. -Size - Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.