Electric Thermostat, 120 V, 90 to 150 deg F

  • Mfr # RP11700

  • Zoro # G214546551


product price:  $18.55
/ea

Key Features

Voltage
120 V
Operating Temp. Range (F)
90 to 150° F
Length (In.)
7.5 in
Depth
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP11700
Zoro #
G214546551
UPC #
662766426021
Country of Origin
United States

Dimensions

Length (In.)
7.5 in
Depth
8.125 in

Details

Voltage
120 V
Operating Temp. Range (F)
90 to 150° F

Description

Richmond Electric Thermostat, 120 V, Temperature Setting Range: 90 to 150 deg F, Metal/Plastic, 1 in W, 4-1/4 in H, Suitable for: Residential Electric Water Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.