Electric Thermostat, 90 to 150 deg F

  • Mfr # RP11699

  • Zoro # G714546549


product price: $16.43
/ea

Key Features

Width
8 in
Depth
8.125 in
Operating Temp. Range (F)
90 to 150° F
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP11699
Zoro #
G714546549
UPC #
662766431179
Country of Origin
United States

Dimensions

Width
8 in
Depth
8.125 in
Length (In.)
8 in

Details

Operating Temp. Range (F)
90 to 150° F

Description

This design is commonly used as the upper thermostat in residential electric water heaters with simultaneous'' design, which means both elements are on at the same time.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.