Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Water Heater Element, 120 V, 2000 W, 1 in Connection, Copper

  • Mfr # RP10874GH

  • Zoro # G313994017


product price: $14.25
/ea

Key Features

Voltage
120 V
Watts
2000 W
Width
6 in
Sheath Material
Copper
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP10874GH
Zoro #
G313994017
UPC #
662766425987
Country of Origin
United States

Dimensions

Width
6 in
Depth
5 in

Details

Voltage
120 V
Watts
2000 W
Sheath Material
Copper

Description

Richmond Electric Water Heater Element, 1 in Connection, Screw-in Connection, 120 V, Wattage Rating: 2000 W, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.