
Electric Water Heater Element, 240 V, 5500 W, 1 in Connection, Stainless Steel
Mfr # RP10869PH
Zoro # G413994207
product price:Â $27.32
/eaKey Features
Voltage
240 V
Watts
5500 W
Depth
4.125 in
Width
6 in
Sheath Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP10869PH
Zoro #
G413994207
UPC #
662766425970
Country of Origin
United States
Dimensions
Depth
4.125 in
Width
6 in
Details
Voltage
240 V
Watts
5500 W
Sheath Material
Stainless Steel
Description
Richmond Electric Water Heater Element, 1 in Connection, Screw-in Connection, 240 V, Wattage Rating: 5500 W, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.