Zoro Homepage

Electric Water Heater Tune-Up Kit

  • Mfr # RP20018

  • Zoro # G613994212


product price: $46.85
/ea

Key Features

Length (In.)
18 in
Width (In.)
7 in
Depth (In.)
6 in
Includes
(2) 240 V 4500 W Water Heater HWD Screw-in Elements with Gasket (1) Therm-O-Disk 240 V Upper and Lower Thermostats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP20018
Zoro #
G613994212
UPC #
662766436815
Country of Origin
United States

Dimensions

Length (In.)
18 in
Width (In.)
7 in
Depth (In.)
6 in

Details

Includes
(2) 240 V 4500 W Water Heater HWD Screw-in Elements with Gasket (1) Therm-O-Disk 240 V Upper and Lower Thermostats

Description

Electric water heater tune-up kits provide a quick and easy way to replace the most common items on the most popular water heaters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.