This item is Discontinued.

This item is Discontinued.
Encore Series Smart Electric Water Heater with Leakguard, 23 A, 240 VAC, 5500 W, 40 gal Tank (Discontinued)
Mfr #
12EM40-DCS
Zoro #
G014149303
UPC # 20352759852
Country of Origin Mexico
Category Electric Water Heaters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12EM40-DCS
Zoro #
G014149303
UPC #
20352759852
Country of Origin
Mexico
Dimensions
Overall Height
53.5 in
Overall Length
21.25 in
Overall Width
21.25 in
Connection Size
3/4 in
Details
Voltage
240 VAC
Phase
1
Total Watts
5500 W
Temp. Range
140° F
Includes
Temperature and Pressure Relief valve
Amps AC
23 A
Description
Encore Smart electric water heaters with LeakGuard is engineered for longer life with built-in leak detection and auto water shutoff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.