Shop RICHMOND
Create Account
Essential Plus RMTG Series RMTG-95XELP-3 Outdoor Tankless Water Heater with Wi-Fi, Liquid Propane
- Mfr # RMTG95XELP-3
- Zoro # G016038308
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMTG95XELP-3
- Zoro #
- G016038308
- UPC #
- 20352761749
- Country of Origin
- Japan
Description
Richmond Essential Plus RMTG Outdoor Tankless Water Heater with Wi-Fi, Inlet Connection Size: 3/4 in, Outlet Connection Size: 3/4 in, Gas Type: Liquid Propane, BTU Rating: 199,900 Btu/hr, Ignition Type: Electronic, 9.5 gpm, Energy Efficiency: 0.82 UEF, Heating Chamber Material: Copper, Housing Color: Gray, Dimensions: 22.732 in H x 13.504 in W x 9.441 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.