
Rheem Recess Box Kit, Gray, For: RTGH-95X, RTGH-84X Condensing Heater
Mfr # RTG20226
Zoro # G713994037
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
49 in
Width (In.)
24 in
Depth (In.)
11 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTG20226
Zoro #
G713994037
UPC #
662766479515
Country of Origin
United States
Dimensions
Length (In.)
49 in
Width (In.)
24 in
Depth (In.)
11 in
Details
Color
Gray
Description
Rheem Recess Box Kit, Gray, Dimensions: 9-1/2 in L x 16-1/2 in W x 46 in H, Suitable for: RTGH-95X, RTGH-84X Condensing Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.