
Tankless Service Valve Kit, Brass
Mfr # RTG20326
Zoro # G814546227
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9 in
Width (In.)
6.5 in
Depth (In.)
4 in
Material
Brass
Includes
Relief Valve and Unions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTG20326
Zoro #
G814546227
UPC #
662766708516
Country of Origin
China
Dimensions
Length (In.)
9 in
Width (In.)
6.5 in
Depth (In.)
4 in
Details
Material
Brass
Includes
Relief Valve and Unions
Description
Supply and service valve kit for use with a tankless gas water heater installation. Clean brass meets the strictest Low lead code requirements. Provides an easy way to flush and service your new tankless water heater. Hot and cold installation and service valves. Includes relief valve and unions. Clean brass for low lead codes. Makes it easy for future service and flushing of tankless water heaters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.