613S0023GY 2 ft. W x 3 ft. L Spectra Rib Entrance Mat in Gray
- Mfr # RI270866
- Zoro # G124217626
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI270866
- Zoro #
- G124217626
- UPC #
- -
- Country of Origin
- China
Description
Deep-ribbed 100% polypropylene needle punch fibers work vigorously to channel dirt and moisture away from foot traffic. Groove structure provides long wear and color retention. 75 mil, slip-resistant, solid vinyl backing reduces mat movement while protecting floors. Meets Federal flammability regulations DOSC FF 1-70 and DOC FF-2-70. Applications: Indoor, Vestibule. Polypropylene Rib fiber with vinyl back and border. Excellent scraping action cleans shoes and boots. Rib pattern channels water equally throughout mat. Vinyl edging and backing allows mat to stay in place. Vacuum or hose to clean, dries quickly. Material: 100% olefin pile on vinyl with vinyl borde. Color: Gray. Shape: Rectangular. Dimensions: 2' W x 3' L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.