Shop HONEYWELL
See all product information
Create Account
Detector Tube, Mercaptans, PK10
- Mfr # H-10-129-20
- Zoro # G3632899
product price:Â
$
60.75
/pk of 10, $6.08/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detects
Mercaptans
Measuring Range
5 to 120 ppm
Material
Metal
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-129-20
- Zoro #
- G3632899
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Detects
- Mercaptans
- Measuring Range
- 5 to 120 ppm
- Material
- Metal
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measurement Range
- 5 to 120 ppm
- Gas Detected
- Mercaptans
- Tube Material
- Metal
- Product Type
- Gas Detection Tube
- Sampling Time
- 2 min (5 to 120 ppmv)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Compatible Product Type
- Hand Pump
- Compatible SubBrand
- Honeywell
- Operating Temperature - Maximum
- 104 Degrees F
Description
Detector Tube, Measurement Range 5 to 120 ppm, Gas Detected Mercaptans, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 32 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Sampling Time 2 min (5 to 120 ppmv)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.