Zoro Homepage

Miami Dolphins License Plate No 1 Fan

  • Mfr # 6734548515

  • Zoro # G003760182


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6734548515
Zoro #
G003760182
UPC #
767345485151
Country of Origin
China

Description

Show off your team spirit with this aluminum license plate! They are 1/16" thick and 6" x 12" in size. These are great for the car, or even to display at home or the office. They feature bright, vibrant colors that will catch anyone's eye!

Specifications
  • Size: 6 x 12 in.
  • Team: Miami Dolphins
  • League: NFL
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.