Kansas City Chiefs License Plate Laser Cut Black

  • Mfr # 9474627926

  • Zoro # G903759125


product price:  $55.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9474627926
Zoro #
G903759125
UPC #
-
Country of Origin
China

Description

This 6" x 12" license plate is a must have for any fan! The team's logo is laser cut onto a durable mirrored acrylic license plate. Great for displaying on your car or in your sports room!

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.

Features
  • Kansas City Chiefs Laser Cut Black License Plate
Specifications
  • Color: Black
  • Size: 6" x 12"
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.