Pittsburgh Steelers License Plate Metal

  • Mfr # 6734513431

  • Zoro # G603759920


product price: $25.61
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6734513431
Zoro #
G603759920
UPC #
767345134318
Country of Origin
China

Description

Pittsburgh Steelers Metal License Plate

New "Split Design" Aluminum License Plate is standard size of 6" x 12", fits all standard vehicles. Is scratch resistant and officially licensed.

From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.

Specifications
  • Team Name: Pittsburgh Steelers
  • League Name: NFL
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.