
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406477
Zoro #
G6081124
UPC #
664906477702
Country of Origin
China
Details
Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Magenta
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Ricoh
For Use With
Ricoh® Aficio® SP C311N, C312DN, C231SF, C232SF
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Printers:SP C242SF, SP C242DN, SP C320DN, SP C242SF
Weight
4 lbs
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Description
Ricoh® 406477 High-Yield Toner, 6000 Page-Yield, Magenta
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.