408228 Waste Toner Collector
- Mfr # 408228
- Zoro # G604167663
product price:Â
$
26.75
/ea
Key Features
Max. Page Yield
13000 Pages
For Use With
Ricoh LED Printers:, SP C352, SP C352DN
Print Technology
LED
Compatible OEM Model Number
SP C352, SP C352DN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408228
- Zoro #
- G604167663
- UPC #
- 26649082283
- Country of Origin
- United States
- Item
- Waste Toner Bottle
- Max. Page Yield
- 13000 Pages
- For Use With
- Ricoh LED Printers:, SP C352, SP C352DN
- Print Technology
- LED
- Compatible OEM Model Number
- SP C352, SP C352DN
Description
Keep your unit running in top form with this replacement waste toner bottle from ricoh compatible with the sp c352dn and sp c360dnw led printers. This small container collects toner that is wasted during the printing process with each bottle lasting.
Features- Waste toner collector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.