Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ricoh 888308 High-Yield Toner, 15000 Page-Yield, Black 888308

888308 High-Yield Toner, 15000 Page-Yield, Black (Discontinued)

  • Mfr # 888308
  • Zoro # G6073975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888308
Zoro #
G6073975
UPC #
26649883088
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
15000
Color
Black
For Use With
Ricoh® CL4000DN
Compatible OEM Model Number
Ricoh
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Laser Printers:CL4000DN, SP C410DN, SP C410DN-KP
Weight
1.38 lbs
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer

Description

Ricoh® 888308 High-Yield Toner, 15000 Page-Yield, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.