Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ricoh Cartridges, Staple, A3, 3Pk, 15K 406478

Cartridges, Staple, A3, 3Pk, 15K (Discontinued)

  • Mfr # 406478
  • Zoro # G6008882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406478
Zoro #
G6008882
UPC #
-
Country of Origin
Japan

Details

Ink/Toner Color
Yellow
Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Yellow
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
For Use With
Ricoh® Aficio® SP C311N, C312DN, C231SF, C232SF
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Printers:SP C242SF, SP C231SF, SP C320DN, SP C242DN, SP C242SF
Yield Type
High-Yield
Supply Type
Toner

Description

Cartridges,Staple,A3,3Pk,15K


  • High-quality toner.
  • Crisp, dark output from first to last page.
  • Easy to install and replace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.