This item is Discontinued.

Ricoh Compatible Ricoh Compatible 821028 Aficio Sp C820 C821 Magenta Aftermarket Toner - 15 000 Yield 821028

This item is Discontinued.

Ricoh Compatible

Ricoh Compatible 821028 Aficio Sp C820 C821 Magenta Aftermarket Toner - 15 000 Yield (Discontinued)

Mfr # 821028
Zoro # G104156051
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
821028
Zoro #
G104156051
UPC #
-
Country of Origin
Japan

Description

Features
  • Product Type - Color Toner.
  • Yield - 15000.
  • Capacity - Standard Yield.
  • Package Type - Single.
  • Government - False.
  • Color - Magenta.
  • Yield Type - Pages.
Compatibility
  • Ricoh Aficio SP C820DN.
  • Ricoh Aficio SP C821DN.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.