Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ricoh Ricoh Corp. 402960 Maintenance Kit SP 8200 A 402960

Ricoh Corp. 402960 Maintenance Kit SP 8200 A (Discontinued)

  • Mfr # 402960
  • Zoro # G603923406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402960
Zoro #
G603923406
UPC #
26649029608
Country of Origin
China

Description

This maintenance kit is recommeded every 160 000 pages in order to keep your Aficio SP 8200DN running smoothly.
  • Type: Maintenance Kit.
  • Compatibility: Ricoh Aficio SP 8200DN Laser Printer.
  • Print Technology: Laser.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.