PJ UHL3660 4K ULTRA SHORT THROW PROJECTOR -BLACK -3YR WARRANTY

  • Mfr # 432684

  • Zoro # G921696457


product price: $8,350.99
/ea
Free Shipping & Returns

Key Features

Throw Type
Ultra Short Throw
USB
Yes
HDMI Inputs
Yes
Standard Mode Brightness
6500 lm
Maximum Diagonal Image Size
13.33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432684
Zoro #
G921696457
UPC #
766907027969
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
13.33 ft
Height
5.5"
Minimum Diagonal Image Size
85"
Width
20.9"
Depth
18.5"

Details

Throw Type
Ultra Short Throw
USB
Yes
HDMI Inputs
Yes
Standard Mode Brightness
6500 lm
Batteries Included
Yes
Operating Power Consumption
460 W
Native Aspect Ratio
16:10
Item
DLP Projector
Package Contents
Ultra Short Throw Laser ProjectorPower Cable6 Foot HDMI CableSetup and Warranty GuidesRemote control (2 x AAA Batteries)
Normal Mode Lamp Life
20000 Hour
Maximum Projection Distance
32.68"
Number of Lamps
1
Speaker Included
Yes
Color Supported
1.07 Billion Colors
Contrast Ratio
5,000,000:1
Output Scan Format
2160p
Network (RJ-45)
Yes
Minimum Projection Distance
0.39"
Mount Type
Wall Mountable, Ceiling Mountable, Floor Mountable
Voltage Frequency
60 Hz
Projection Method
Front
Video Signal Standard
HDTV
Economy Mode Lamp Life
30000 Hour
HD Resolution
Yes
Lamp Type
Laser/Phosphor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.