Zoro Homepage

PJ WUL5A40ST

  • Mfr # 432678

  • Zoro # G616470805


product price: $1,760.99
/ea
Free Shipping & Returns

Key Features

Maximum Diagonal Image Size
12.50 ft
USB
Yes
Width
15.4 in
Graphic Mode
WUXGA
Operating Power Consumption
290 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432678
Zoro #
G616470805
UPC #
26649326783
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
12.50 ft
Width
15.4 in
Height
5.7 in
Depth
12.6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.