Zoro Homepage

PJ WUL5A50

  • Mfr # 432673

  • Zoro # G615192340


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Width
13.3"
Depth
10.4"
Height
4.8"
Max. Resolution
3840 x 2160
Native Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432673
Zoro #
G615192340
UPC #
26649326738
Country of Origin
China

Dimensions

Width
13.3"
Depth
10.4"
Height
4.8"
Maximum Diagonal Image Size
25 ft

Details

Item
3LCD Projector
Max. Resolution
3840 x 2160
Native Resolution
1920 x 1200
USB
Yes
Economy Mode Lamp Life
30000 Hour
Native Aspect Ratio
0.67361
Package Contents
Compact Laser Projector PJ WUL5A50 Power Cable Remote Control 6' HDMI Cable Setup and Warranty Guides
Standard Mode Brightness
5200 lm
Network (RJ-45)
Yes
Projection Method
Front, Ceiling
Speaker Included
Yes
Contrast Ratio
5,000,000:1
Number of Lamps
1
HDMI
Yes
Lamp Type
Laser
Graphic Mode
WUXGA
Normal Mode Lamp Life
20000 Hour
Operating Power Consumption
290 W

Description

RICOH PJ WUL5A50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.