
PJ WUL6760
Mfr # 432671
Zoro # G415576807
product price: $2,615.99
/ea
Free Shipping & Returns
Key Features
Native Aspect Ratio
16:10
Normal Mode Lamp Life
20000 Hour
Depth
14.1"
Network (RJ-45)
Yes
Lamp Type
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432671
Zoro #
G415576807
UPC #
26649326714
Country of Origin
China
Dimensions
Depth
14.1"
Height
5.4"
Maximum Diagonal Image Size
25 ft
Width
15.9"
Details
Native Aspect Ratio
16:10
Normal Mode Lamp Life
20000 Hour
Network (RJ-45)
Yes
Lamp Type
Laser
HDMI Inputs
Yes
Native Resolution
1920 x 1200
Contrast Ratio
5,000,000:1
Graphic Mode
WUXGA
Operating Power Consumption
315 W
Projection Method
Ceiling, Front
Economy Mode Lamp Life
30000 Hour
Max. Resolution
3840 x 2160
Mount Type
Floor Mountable, Ceiling Mountable, Wall Mountable
Speaker Included
Yes
Item
3LCD Projector
Standard Mode Brightness
6000 lm
USB
Yes
Number of Lamps
1
Description
RICOH PJ WUL6760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.