Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888029
Zoro #
G4177918
UPC #
-
Country of Origin
Japan
Details
Item
Toner,2200 Page Yield,Black
Max. Page Yield
2200
Color
Black
For Use With
Ricoh® Aficio® 240W, 470W, 480W
Compatible OEM Model Number
Ricoh
Weight
3.4 lbs
Description
Toner,2200 Page Yield,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.