Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406344
Zoro #
G1982255
UPC #
026649063442
Country of Origin
China
Details
Market Indicator Cartridge No.
GPR24
Printer Series
Aficio
Printer Model
SPC231SF, SPC232SF, SPC311N, SPC312DN
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Ricoh
Max. Page Yield
2,500
Color
Black
For Use With
Ricoh Aficio SP C311N, SP C312DN, SP C231SF, SP C232SF
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Printers:SP C242SF, SP C231SF, SP C242DN, SP C240SF, SP C242SF, SP C320DN
Compatible Printer Model Number
Aficio SP C231SF, Aficio SP C232SF, Aficio SP C311N, Aficio SP C312DN
Page Yield - Black
2,500
Page Yield - Total
2,500
Market Indicator Cartridge Number
406344
Compatible Printer Series
Aficio SP
Compatible Printer Brand
Ricoh
Description
Market Indicator Cartridge No. 406344, Ink/Toner Color Black, Printer Brand Ricoh, Printer Series Aficio, Printer Model SPC231SF, SPC232SF, SPC311N, SPC312DN, Max. Page Yield 2,500, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Ricoh Aficio SP C311N, SP C312DN, SP C231SF, SP C232SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.