Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821029
Zoro #
G1982270
UPC #
664921029702
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
GPR24
Printer Series
Aficio
Printer Model
Aficio SPC820DN
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Ricoh
Max. Page Yield
15,000
Color
Cyan
For Use With
Ricoh Aficio SPC820DN
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Printers: SP C820DN, SP C820DNLC, SP C820DNT1, SP C820DNT2, SP C821DN, SP C821DNLC, SP C821DNT1, SP C821DNX
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Total
15,000
Market Indicator Cartridge Number
821029
Compatible Printer Series
Aficio SP
Compatible Printer Brand
Ricoh
Page Yield - Cyan
15,000
Compatible Printer Model Number
Aficio SP C820DN
Description
Market Indicator Cartridge No. 821029, Ink/Toner Color Cyan, Printer Brand Ricoh, Printer Series Aficio, Printer Model Aficio SPC820DN, Max. Page Yield 15,000, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With Ricoh Aficio SPC820DN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.