Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821028
Zoro #
G1982289
UPC #
664921028002
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
GPR24
Printer Series
Aficio
Printer Model
Aficio SPC820DN
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Ricoh
Max. Page Yield
15,000
Color
Magenta
For Use With
Ricoh Aficio SPC820DN
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio Printers:SP C820DN, SP C820DNLC, SP C820DNT1, SP C820DNT2, SP C821DN, SP C821DNLC, SP C821DNT1, SP C821DNX
Compatible Printer Series
Aficio SP
Page Yield - Magenta
15,000
Page Yield - Total
15,000
Market Indicator Cartridge Number
821028
Compatible Printer Model Number
Aficio SP C820DN
Compatible Printer Brand
Ricoh
Description
Market Indicator Cartridge No. 821028, Ink/Toner Color Magenta, Printer Brand Ricoh, Printer Series Aficio, Printer Model Aficio SPC820DN, Max. Page Yield 15,000, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With Ricoh Aficio SPC820DN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.