Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821027
Zoro #
G1982298
UPC #
026649210273
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
GPR24
Printer Series
Aficio
Printer Model
Aficio SPC820DN
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Ricoh
Max. Page Yield
15,000
Color
Yellow
For Use With
Ricoh Aficio SPC820DN
Product Type
Toner Cartridge
Compatibility
Ricoh Aficio SP C820DN Printer
Page Yield - Yellow
15,000
Page Yield - Total
15,000
Compatible Printer Series
Aficio SP
Compatible Printer Brand
Ricoh
Compatible Printer Model Number
Aficio SP C820DN
Market Indicator Cartridge Number
821027
Description
Market Indicator Cartridge No. 821027, Ink/Toner Color Yellow, Printer Brand Ricoh, Printer Series Aficio, Printer Model Aficio SPC820DN, Max. Page Yield 15,000, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With Ricoh Aficio SPC820DN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.