This item is Discontinued.

Ricoh Ricoh 888029 Type 1160W Black Laser Toner Cartridge 888029

Ricoh 888029 Type 1160W Black Laser Toner Cartridge (Discontinued)

  • Mfr # 888029
  • Zoro # G104143419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888029
Zoro #
G104143419
UPC #
708562397438
Country of Origin
Japan

Description

  • Ricoh Black Toner Cartridge.
  • Print Technology: Laser.
  • Print Color: Black.
  • Compatibility: Ricoh Aficio 240W and 470W Copiers.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.