YELLOW TONER CARTRIDGE FOR IMC530FB
- Mfr # 418239
- Zoro # G214909585
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
18000
Ink/Toner Color
Yellow
For Use With
Printer
Fits Brand
Ricoh
Compatible OEM Model Number
IM C530FB, IM C530
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 418239
- Zoro #
- G214909585
- UPC #
- 26649182396
- Country of Origin
- Japan
Details
- Item
- Toner
- Max. Page Yield
- 18000
- Ink/Toner Color
- Yellow
- For Use With
- Printer
- Fits Brand
- Ricoh
- Compatible OEM Model Number
- IM C530FB, IM C530
Description
RICOH 418239 YELLOW TONER CARTRIDGE FOR IMC530FB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.