1920078051 Platinum Septic System Maintenance, Liquid, Soapy, 24 fl-oz Bottle
- Mfr # 19200-78051
- Zoro # G223562238
product price:Â
$
38.89
/ea
Key Features
Size
24 fl-oz
Cleaner Container Type
Bottle
Contains
Glycerol, Cellulase, Amylase a-, Subtilizing, Lipase, Triacylglycerol
Fragrance
Soapy
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19200-78051
- Zoro #
- G223562238
- UPC #
- 019200780513
- Country of Origin
- United States
Dimensions
- Size
- 24 fl-oz
Details
- Cleaner Container Type
- Bottle
- Contains
- Glycerol, Cellulase, Amylase a-, Subtilizing, Lipase, Triacylglycerol
- Fragrance
- Soapy
- Cleaner Form
- Liquid
Description
Rid-X Platinum Septic System Maintenance, Net Content: 24 fl-oz, Bottle, Liquid, Odor/Scent: Soapy, Compositions: Glycerol, Cellulase, Amylase a-, Subtilizing, Lipase, Triacylglycerol, Flash Point: >199.9 deg F, Flammability Rating: 1, Density: 1 to 1.1, pH Range: 5 to 8.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.