Zoro Homepage

Reckitt Benckiser 781874 9.8 oz Rid- XPowder 1920094143

  • Mfr # 781874

  • Zoro # G604015742


product price: $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781874
Zoro #
G604015742
UPC #
-
Country of Origin
United States

Description

9.8 oz, Rid-X, Professional Powder Bacteria Septic System Additive, 100% Natural Ingredients, New & Improved Super Concentrated Power 2X, Digests Protein 50% Faster & Better, All Types Of Household Organic Food Waste Even Paper, Good For 1 Monthly Application In Homes With 1,500 Gallon Systems, Environmentally Safe, Lighter, Non-Clumping Formula, Patented Bacteria Enzymes That Are Specifically Engineered To Target Key Septic System Waste Components, Starch, Fat/Grease, Protein & Paper.

Specifications
  • Weight: 0.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.