Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1" RH BSPT Dies, Black Oxide 45873

1" RH BSPT Dies, Black Oxide (Discontinued)

  • Mfr # 45873
  • Zoro # G504337555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45873
Zoro #
G504337555
UPC #
95691458735
Country of Origin
Unknown

Dimensions

Overall Length
5.44
Overall Width
3.63

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.