
10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity
Mfr # 31090
Zoro # G2827806
product price: $52.39
/eaKey Features
Jaw Capacity
1-1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-N65IE, Type II, Class A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31090
Zoro #
G2827806
UPC #
095691310903
Country of Origin
United States
Dimensions
Overall Length
10 in
Details
Item
Straight Pipe Wrenches
Jaw Capacity
1-1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-N65IE, Type II, Class A
Jaw Material
Steel
Features
Replaceable, alloy steel jaws maximize gripping strength., Aluminum design weighs only 1 lb., Accommodates pipe up to 1-1/2-inches in diameter
Tether Style
Tether Capable
Jaw Texture
Serrated
Products By Industry
General Approach
Description
The RIDGID - 810 Straight Pipe Wrench is a robust hand tool, ideal for industries involving pipework such as plumbing and steamfitting. Crafted from durable steel, this wrench is designed for heavy-duty tasks. It features an I-Beam handle type that enhances user comfort, control, and efficiency during operation. The adjustable jaw of the wrench can grip and turn pipes and fittings of various sizes.
Key Features:
- Handle Type: The I-Beam design provides a comfortable grip which aids in efficient control during operation.
- Material: Constructed from steel, the wrench offers strength and durability suitable for heavy-duty usage.
- Adjustable Jaw: This feature allows the wrench to accommodate various pipe sizes enhancing its versatility in different work scenarios.
This straight pipe wrench also maintains the same level of durability and ease-of-use found across all Ridgid's range of heavy-duty wrenches. With an overall length of 10 inches, it has a jaw capacity of 1 1/2 inches with serrated jaws for better gripping power. However, please note that this product is not non-sparking or tether capable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.