
10" Raprench Wrench, 1-1/2" Pipe Capacity, Red
Mfr # 31395
Zoro # G2635001
product price: $45.99
/eaKey Features
Overall Length
10 in
Jaw Capacity
1-1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31395
Zoro #
G2635001
UPC #
095691313959
Country of Origin
United States
Dimensions
Overall Length
10 in
Details
Item
Raprench® Wrench
Jaw Capacity
1-1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
A Deep and Broad Hook Jaw Housing Provides a Smooth, Flat Surface that is Ideal for Occasional Use as a Hammer
Material
Steel
Jaw Material
Alloy Steel
Standards
Federal Specification GGG-N65IE, Type II, Class A
Tether Style
Tether Capable
Jaw Texture
Serrated
Description
Raprench, Cast Iron, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Nonsparking No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.