Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Corded Drain Cleaning Machine, 115V AC

  • Mfr # 27008

  • Zoro # G1809346


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
115 V
Application
Drain Lines
HP
1/3
Chuck Type
AUTOFEED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27008
Zoro #
G1809346
UPC #
095691270085
Country of Origin
United States

Dimensions

size
3/8" x 75 ft. (Cable)
Drain Line I.D. Size Range
1-1/2 in to 4 in
Power Cord Length
9 ft
Manufacturer Warranty Length
Full Lifetime
Maximum Drain Line Inside Diameter
4 in
Overall Width
17 in
Overall Length
21 in
Cable Length Included - Cable A
75 ft
Cable Length
75 ft
Overall Height
23 in
Cable Diameter Included - Cable A
3/8 in
Minimum Drain Line Inside Diameter
1 1/2 in
Cord Length
9 ft
Dimensions
L 21", 24" AUTOFEED, H 23", W 17"

Details

Max. Run
100 ft
Voltage
115 V
Application
Drain Lines
HP
1/3
Chuck Type
AUTOFEED
Includes
RIDGID Leather Drain Cleaning Gloves, T-260 Tool Set
Number of Pieces
6
Standards
CSA Certified, UL Standard
Operating Speed
165 RPM
Hz
120V/60, 230V/50
Drum Material
Plastic
Corded/Banded
Corded
Features
Autofeed, Cable Control System, Integrated Telescoping Handle, Integrated Transport Cart
Corded/Cordless
Corded
Item
Drain Cleaning
Power Source
Corded
Maximum Drum Capacity
100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable
Tool Weight
79 lb
Number of Augers Included
1
Reversible
Yes
Core Type
Integral Wound Solid Core
Tool Series
K-400AF
Machine Type
Drum Machine
Maximum Run
75 ft
Kit Contents
Bare Tool
Phase
Single-Phase
Number of Cutters Included
2
Cutter Types Included
C Cutter, Spade Cutter
Maximum Operating Speed
165 RPM
Number of Cables Included
1
Feed Type
Automatic
Handle Type
Telescoping
Current
5 A
Frequency
60 Hz
Core Type Included - Cable A
Integral Wound
Horsepower
3/8 hp
Auger Types Included
Bulb Auger
Motor Rating
1/3 HP, motor spins cable at 165 RPM
Drum Capacity
100' (30,5 m) of 3/8" (10 mm) diameter cable or 75' (22,5 m) of 1/2" (12 mm) diameter cable

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Cables Included 1, Cable Length Included - Cable A 75 ft, Number of Augers Included 1, Number of Cutters Included 2, Maximum Operating Speed 165 RPM, Horsepower 3/8 hp, Tool Series K-400AF, Auger Types Included Bulb Auger, Cutter Types Included C Cutter, Spade Cutter, Tool Weight 79 lb, Voltage 115 V, Application Drain Lines, Cable Diameter Included - Cable A 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.