Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1/2" - 2" NPT Hammer Chuck 73447

1/2" - 2" NPT Hammer Chuck (Discontinued)

  • Mfr # 73447
  • Zoro # G504301334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73447
Zoro #
G504301334
UPC #
95691734471
Country of Origin
Unknown

Dimensions

Length
31.8
Width
24.8
Height
17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.