Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1/2" - 2" NPT Hammer Chuck (Export Only) 58757

1/2" - 2" NPT Hammer Chuck (Export Only) (Discontinued)

  • Mfr # 58757
  • Zoro # G904341701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58757
Zoro #
G904341701
UPC #
95691587572
Country of Origin
Unknown

Dimensions

Length
32
Width
25
Height
17.8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.