Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Heavy-Duty Straight Pipe Wrench, 2" Pipe Capacity, Red

  • Mfr # 31015

  • Zoro # G2920294


product price: $39.19
/ea

Key Features

Jaw Capacity
2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
Replaceable, alloy steel jaws maximize gripping strength., Easy-to-hold I-beam handle design., Accommodates pipe up to 2-inches in diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015
Zoro #
G2920294
UPC #
095691310156
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Straight Pipe Wrenches
Jaw Capacity
2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
Replaceable, alloy steel jaws maximize gripping strength., Easy-to-hold I-beam handle design., Accommodates pipe up to 2-inches in diameter
Standards
Federal Specification GGG-N65IE, Type II, Class A
Material
Steel
Jaw Material
Steel
Tether Style
Tether Capable
Jaw Texture
Serrated

Description

Straight Pipe Wrench, Cast Iron, Jaw Capacity 2 in, Serrated, Overall Length 12 in, I-Beam, Tether Capable, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.